

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | MD |
Material | Steel |
Surface protection | Zinc plated / oil burnished |
Code | MD-012-0-S1624-19-2 |
Maximum operating pressure | 250 bar |
Hose fitting type | Male thread |
Connection termination | Metric 24° cone |
Connection termination size | 16S - M24x1.5 |
Hose fitting type 2 | Walther MD series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 12 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |