WALTHER

WALTHER Coupling brass UF-006-0-SL009-21-1-VI-SI NBR hose tail 9 mm

  • ERIKS:11258329
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
UF
Material
Brass
Maximum operating pressure
40 bar
Connection termination
Hose connection
Connection termination size
9
Connection termination 2
Female with valve
Seal material 2
NBR