WALTHER

WALTHER Coupling brass SP-009-0-SL013-22 OV NBR hose tail 13 mm

  • ERIKS:11294279
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
SP
Material
Brass chromium-plated
Maximum operating pressure
40 bar
Connection termination
Hose connection
Connection termination size
13
Connection termination 2
Female without valve
Seal material 2
NBR