WALTHER

WALTHER Coupling brass SP-006-0-SL013-21-1 NBR hose tail 13 mm

  • ERIKS:11251557
Image 1
Save to list

€72.00/ pieceexcl. VAT

€87.12incl. VAT

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
SP
Material
Brass
Maximum operating pressure
60 bar
Connection termination
Hose connection
Connection termination size
13
Connection termination 2
Female with valve
Seal material 2
NBR