WALTHER

WALTHER Coupling brass SP-006-0-SL009-21-1 NBR hose tail 9 mm

  • ERIKS:11251555
Image 1
Save to list

€69.90/ pieceexcl. VAT

€84.58incl. VAT

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
SP
Material
Brass
Maximum operating pressure
60 bar
Connection termination
Hose connection
Connection termination size
9
Connection termination 2
Female with valve
Seal material 2
NBR