

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Brass |
Surface protection | Passivated |
Code | LP-012-0-WR526-21-4-OV |
Maximum operating pressure | 30 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/4" |
Hose fitting type 2 | Walther LP series, execution OV |
Connection termination 2 | Female without valve |
Connection termination size 2 | 12 mm |
Seal material 2 | EPDM |
Type of component | Quick Coupling |