WALTHER

WALTHER Coupling brass LP-006-0-SL011-21-1 NBR 11 mm

  • ERIKS:11244180
Image 1
Save to list

€69.60/ pieceexcl. VAT

€84.22incl. VAT

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
LP
Material
Brass
Maximum operating pressure
40 bar
Connection termination
Hose connection
Connection termination size
11
Connection termination 2
Female with valve
Seal material 2
NBR