WALTHER

WALTHER Coupling brass LP-006-0-SL009-21-1 NBR 9 mm

  • ERIKS:11244176
Image 1
Save to list

€83.70/ pieceexcl. VAT

€101.28incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
LP
Material
Brass
Maximum operating pressure
40 bar
Connection termination
Hose connection
Connection termination size
9
Connection termination 2
Female with valve
Seal material 2
NBR