

€9.20/ pieceexcl. VAT
€11.13incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALRAVEN |
Series | BIS HD500 |
Type | Bis HD500 |
Bracket model | Pipe clip |
Suited for material | Aluminium/cast iron/copper/steel/stainless steel/spiral tube |
Material | Steel |
Surface protection | Galvanized |
Clamping range | from 59 to 65 mm |
Connecting nut | M 8 |
Connection facility | Internal thread (double screw) |