




€3.31/ pieceexcl. VAT
€4.01incl. VAT
7 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALRAVEN |
Series | DIN 976 |
Series | DIN 976 |
Material | Carbon steel |
Thread size metric (M..) | 10 |
Kind of thread | Metric |
Length | 1000 mm |
Material quality | 4.6 (steel) |
Surface protection | Galvanic/electrolytic zinc plated |
Left-handed thread | No |
DIN standard | 976 |
Type | Thread rod |