

€27.52/ pieceexcl. VAT
€33.30incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALRAVEN |
Series | 434.7 |
Bracket model | Pipe clip |
Suited for material | Plastic |
Material | Stainless steel |
Material quality | 1.4401 |
Outer pipe diameter | 110 mm |
Clamping range | from 110 to 110 mm |
Connecting nut | M10 |
Connection facility | Internal thread (double screw) |