

€9.44/ pieceexcl. VAT
€11.42incl. VAT
11 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALRAVEN |
Series | 434.3 |
Bracket model | Pipe clip |
Suited for material | Plastic |
Material | Steel |
Surface protection | Galvanized |
Outer pipe diameter | 110 mm |
Clamping range | from 110 to 110 mm |
Connecting nut | 1/2" |
Connection facility | Internal thread (double screw) |