




€0.62/ pieceexcl. VAT
€0.75incl. VAT
208 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | UM |
Norm | DIN 3870 |
Material | Steel |
Surface protection | Zinc-Nickel |
Nominal inner diameter | M 22x1.5 |
Pressure rating | PN630 |
Hex size | 27 mm |