




€0.21/ pieceexcl. VAT
€0.25incl. VAT
1381 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | UM |
Norm | DIN 3870 |
Material | Steel |
Surface protection | Zinc-Nickel |
Nominal inner diameter | M 14x1.5 |
Pressure rating | PN500 |
Hex size | 17 mm |