




€0.84/ pieceexcl. VAT
€1.02incl. VAT
2818 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | UM |
Norm | DIN 3870 |
Material | Steel |
Surface protection | Zinc-Nickel |
Nominal inner diameter | M 26x1.5 |
Pressure rating | PN400 |
Hex size | 32 mm |