




€0.23/ pieceexcl. VAT
€0.28incl. VAT
3503 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | UM |
Norm | DIN 3870 |
Material | Steel |
Surface protection | Zinc-Nickel |
Nominal inner diameter | M 16x1.5 |
Pressure rating | PN500 |
Hex size | 19 mm |