VOSS

VOSS Tube connection flange couplings ZAKO system 3000 Z-TTO-38x4-3S11/4-M12-C19

  • ERIKS:14990946
Image 1
Save to list

€144.65/ pieceexcl. VAT

€175.03incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
Z-TTO
Pressure class
3000 psi
SAE flange size
1.1/4 in
Pipe size
38x4 mm
Material
Steel
Flange width
79 mm
Max. operation pressure
250 bar
Fastening screws
M 12X75