




€98.69/ pieceexcl. VAT
€119.41incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TRV |
Designation | TR25/30/25S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 30S - M42x2.0 |
Connection 3 | Cutting ring connection |
Connection size 3 | 25S - M36x2.0 |
Nominal pressure | PN420 |
d1 | 25 mm |
D2 | 30 mm |
d3 | 25 mm |
dy | 20 mm |
dy2 | 25 mm |
I4 | 37 mm |
l2 | 37 mm |
l6 | 35.5 mm |
lg | 98 mm |
lg2 | 49 mm |
SW2 | 41 mm |
€86.92/ pieceexcl. VAT
€105.17incl. VAT
Estimated delivery date - 06/01/2027