




€47.27/ pieceexcl. VAT
€57.20incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TRV |
Designation | TR20/10/20S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 10S - M18x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 20S - M30x2.0 |
Nominal pressure | PN420 |
d1 | 20 mm |
D2 | 10 mm |
d3 | 20 mm |
dy | 16 mm |
dy2 | 7 mm |
I4 | 26.5 mm |
l2 | 26.5 mm |
l6 | 29.5 mm |
lg | 74 mm |
lg2 | 37 mm |
SW2 | 27 mm |
€41.41/ pieceexcl. VAT
€50.11incl. VAT
Estimated delivery date - 06/01/2027