




€22.78/ pieceexcl. VAT
€27.56incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TRV |
Designation | TR16/08/16S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 8S - M16x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 16S - M24x1.5 |
Nominal pressure | PN630 |
d1 | 16 mm |
D2 | 8 mm |
d3 | 16 mm |
dy | 12 mm |
dy2 | 5 mm |
I4 | 24.5 mm |
l2 | 24.5 mm |
l6 | 26 mm |
lg | 66 mm |
lg2 | 33 mm |
SW2 | 24 mm |
€19.12/ pieceexcl. VAT
€23.14incl. VAT
Estimated delivery date - 05/01/2027