




€21.00/ pieceexcl. VAT
€25.41incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TRV |
Designation | TR16/12/16S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 12S - M20x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 16S - M24x1.5 |
Nominal pressure | PN630 |
d1 | 16 mm |
D2 | 12 mm |
d3 | 16 mm |
dy | 12 mm |
dy2 | 8 mm |
I4 | 24.5 mm |
l2 | 24.5 mm |
l6 | 25.5 mm |
lg | 66 mm |
lg2 | 33 mm |
SW2 | 24 mm |
€17.11/ pieceexcl. VAT
€20.70incl. VAT
Estimated delivery date - 08/12/2026