




€21.78/ pieceexcl. VAT
€26.35incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TRV |
Designation | TR12/16/12S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12S - M20x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 16S - M24x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 12S - M20x1.5 |
Nominal pressure | PN630 |
d1 | 12 mm |
D2 | 16 mm |
d3 | 12 mm |
dy | 8 mm |
dy2 | 12 mm |
I4 | 24.5 mm |
l2 | 24.5 mm |
l6 | 24.5 mm |
lg | 66 mm |
lg2 | 33 mm |
SW2 | 24 mm |
€18.12/ pieceexcl. VAT
€21.93incl. VAT
7 In stock - Estimated delivery date 06/11/2026