




€11.80/ pieceexcl. VAT
€14.28incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TV |
Designation | T05LL |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 5LL - M10x1 |
Connection 2 | Cutting ring connection |
Connection size 2 | 5LL - M10x1 |
Connection 3 | Cutting ring connection |
Connection size 3 | 5LL - M10x1 |
Nominal pressure | PN100 |
d1 | 5 mm |
dy | 3.5 mm |
l2 | 9.5 mm |
lg | 30 mm |
lg2 | 15 mm |
SW2 | 9 mm |
€9.16/ pieceexcl. VAT
€11.08incl. VAT
Estimated delivery date - 24/11/2026