




€8.70/ pieceexcl. VAT
€10.53incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TRV |
Designation | TR08/06/08L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8L - M14x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 6L - M12x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 8L - M14x1.5 |
Nominal pressure | PN500 |
d1 | 8 mm |
D2 | 6 mm |
d3 | 8 mm |
dy | 6 mm |
dy2 | 4 mm |
I4 | 14 mm |
l2 | 14 mm |
l6 | 14 mm |
lg | 42 mm |
lg2 | 21 mm |
SW2 | 14 mm |
€7.09/ pieceexcl. VAT
€8.58incl. VAT
Estimated delivery date - 07/01/2027