




€14.95/ pieceexcl. VAT
€18.09incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TRV |
Designation | TR08/10/08L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8L - M14x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 10L - M16x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 8L - M14x1.5 |
Nominal pressure | PN500 |
d1 | 8 mm |
D2 | 10 mm |
d3 | 8 mm |
dy | 6 mm |
dy2 | 8 mm |
I4 | 15 mm |
l2 | 15 mm |
l6 | 15 mm |
lg | 44 mm |
lg2 | 22 mm |
SW2 | 17 mm |
€13.25/ pieceexcl. VAT
€16.03incl. VAT
Estimated delivery date - 09/12/2026