




€54.64/ pieceexcl. VAT
€66.11incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TRV |
Designation | TR35/28/35L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 35L - M45x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 28L - M36x2.0 |
Connection 3 | Cutting ring connection |
Connection size 3 | 35L - M45x2.0 |
Nominal pressure | PN250 |
d1 | 35 mm |
D2 | 28 mm |
d3 | 35 mm |
dy | 30 mm |
dy2 | 24 mm |
I4 | 34.5 mm |
l2 | 34.5 mm |
l6 | 37.5 mm |
lg | 90 mm |
lg2 | 45 mm |
SW2 | 41 mm |
€45.55/ pieceexcl. VAT
€55.12incl. VAT
Estimated delivery date - 24/11/2026