




€42.78/ pieceexcl. VAT
€51.76incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TRV |
Designation | TR28/22/28L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 22L - M30x2.0 |
Connection 3 | Cutting ring connection |
Connection size 3 | 28L - M36x2.0 |
Nominal pressure | PN250 |
d1 | 28 mm |
D2 | 22 mm |
d3 | 28 mm |
dy | 24 mm |
dy2 | 19 mm |
I4 | 30.5 mm |
l2 | 30.5 mm |
l6 | 30.5 mm |
lg | 76 mm |
lg2 | 38 mm |
SW2 | 36 mm |
€34.40/ pieceexcl. VAT
€41.62incl. VAT
6 In stock - Estimated delivery date 05/11/2026