




€30.55/ pieceexcl. VAT
€36.97incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TRV |
Designation | TR22/18/22L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 18L - M26x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 22L - M30x2.0 |
Nominal pressure | PN250 |
d1 | 22 mm |
D2 | 18 mm |
d3 | 22 mm |
dy | 19 mm |
dy2 | 15 mm |
I4 | 27.5 mm |
l2 | 27.5 mm |
l6 | 27.5 mm |
lg | 70 mm |
lg2 | 35 mm |
SW2 | 27 mm |
€25.04/ pieceexcl. VAT
€30.30incl. VAT
Estimated delivery date - 09/12/2026