




€39.78/ pieceexcl. VAT
€48.13incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TRV |
Designation | TR15/08/15L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 15L - M22x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 8L - M14x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 15L - M22x1.5 |
Nominal pressure | PN400 |
d1 | 15 mm |
D2 | 8 mm |
d3 | 15 mm |
dy | 12 mm |
dy2 | 6 mm |
I4 | 21 mm |
l2 | 21 mm |
l6 | 21 mm |
lg | 56 mm |
lg2 | 28 mm |
SW2 | 19 mm |
€36.27/ pieceexcl. VAT
€43.89incl. VAT
Estimated delivery date - 24/11/2026