




€19.14/ pieceexcl. VAT
€23.16incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TRV |
Designation | TR10/15/10L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 10L - M16x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 15L - M22x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 10L - M16x1.5 |
Nominal pressure | PN400 |
d1 | 10 mm |
D2 | 15 mm |
d3 | 10 mm |
dy | 8 mm |
dy2 | 11 mm |
I4 | 21 mm |
l2 | 21 mm |
l6 | 21 mm |
lg | 56 mm |
lg2 | 28 mm |
SW2 | 19 mm |
€16.68/ pieceexcl. VAT
€20.18incl. VAT
Estimated delivery date - 08/12/2026