




€22.72/ pieceexcl. VAT
€27.49incl. VAT
12 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EDKV |
Designation | GZ38S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Standpipe connection DKO |
Connection size 1 | 38S - M52x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 38S - M52x2.0 |
Nominal pressure | PN420 |
d1 | 38 mm |
dy | 30 mm |
l1 | 83 mm |
SW3 | 60 mm |