




€7.33/ pieceexcl. VAT
€8.87incl. VAT
46 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EDKV |
Designation | GZ18L DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Standpipe connection DKO |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 18L - M26x1.5 |
Nominal pressure | PN400 |
d1 | 18 mm |
dy | 13 mm |
l1 | 45 mm |
SW3 | 32 mm |