




€7.09/ pieceexcl. VAT
€8.58incl. VAT
748 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EDKV |
Designation | GZ15L DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Standpipe connection DKO |
Connection size 1 | 15L - M22x1.5 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 15L - M22x1.5 |
Nominal pressure | PN400 |
d1 | 15 mm |
dy | 10 mm |
l1 | 42.5 mm |
SW3 | 27 mm |