




€4.17/ pieceexcl. VAT
€5.05incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWVD |
Designation | EW06S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 6S - M14x1.5 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 6S - M14x1.5 |
Nominal pressure | PN800 |
d1 | 6 mm |
dy | 4 mm |
dy2 | 2.5 mm |
I5 | 27 mm |
l2 | 16 mm |
l3 | 40 mm |
lg2 | 23 mm |
SW2 | 14 mm |
SW3 | 17 mm |
€3.55/ pieceexcl. VAT
€4.30incl. VAT
101 In stock - Estimated delivery date 06/11/2026