




€24.86/ pieceexcl. VAT
€30.08incl. VAT
49 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWVD |
Designation | EW30S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 30S - M42x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 30S - M42x2.0 |
Nominal pressure | PN420 |
d1 | 30 mm |
dy | 25 mm |
dy2 | 23 mm |
I5 | 55 mm |
l2 | 35.5 mm |
l3 | 78.5 mm |
lg2 | 49 mm |
SW2 | 41 mm |
SW3 | 50 mm |
€20.35/ pieceexcl. VAT
€24.62incl. VAT
45 In stock - Estimated delivery date 06/11/2026