




€5.40/ pieceexcl. VAT
€6.53incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWVD |
Designation | EW12S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 12S - M20x1.5 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 12S - M20x1.5 |
Nominal pressure | PN630 |
d1 | 12 mm |
dy | 8 mm |
dy2 | 8 mm |
I5 | 31 mm |
l2 | 21.5 mm |
l3 | 48 mm |
lg2 | 29 mm |
SW2 | 17 mm |
SW3 | 24 mm |
€4.55/ pieceexcl. VAT
€5.51incl. VAT
130 In stock - Estimated delivery date 05/11/2026