




€4.26/ pieceexcl. VAT
€5.15incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWVD |
Designation | EW8PL DKO V (ES-4) |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 8L - M14x1.5 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 8L - M14x1.5 |
Nominal pressure | PN500 |
d1 | 8 mm |
dy | 6 mm |
dy2 | 4 mm |
I5 | 27.5 mm |
l2 | 14 mm |
l3 | 37.5 mm |
lg2 | 21 mm |
SW2 | 14 mm |
SW3 | 17 mm |
€3.13/ pieceexcl. VAT
€3.79incl. VAT
933 In stock - Estimated delivery date 09/11/2026