




€12.96/ pieceexcl. VAT
€15.68incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWVD |
Designation | EW22PL DKO V (ES-4) |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 22L - M30x2.0 |
Nominal pressure | PN250 |
d1 | 22 mm |
dy | 19 mm |
dy2 | 17 mm |
I5 | 38.5 mm |
l2 | 27.5 mm |
l3 | 55 mm |
lg2 | 35 mm |
SW2 | 27 mm |
SW3 | 36 mm |
€8.93/ pieceexcl. VAT
€10.81incl. VAT
208 In stock - Estimated delivery date 06/11/2026