




€5.43/ pieceexcl. VAT
€6.57incl. VAT
477 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWVD |
Designation | EW12L DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 12L - M18x1.5 |
Nominal pressure | PN400 |
d1 | 12 mm |
dy | 10 mm |
dy2 | 8 mm |
I5 | 29.5 mm |
l2 | 17 mm |
l3 | 42 mm |
lg2 | 24 mm |
SW2 | 17 mm |
SW3 | 22 mm |
€4.67/ pieceexcl. VAT
€5.65incl. VAT
1220 In stock - Estimated delivery date 05/11/2026