




€7.39/ pieceexcl. VAT
€8.94incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ETVD |
Designation | ET08S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 8S - M16x1.5 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 8S - M16x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 8S - M16x1.5 |
Nominal pressure | PN800 |
d1 | 8 mm |
dy | 5 mm |
dy2 | 4 mm |
I5 | 27.5 mm |
l2 | 17 mm |
l3 | 42.5 mm |
lg | 48 mm |
SW2 | 17 mm |
SW3 | 19 mm |
€6.01/ pieceexcl. VAT
€7.27incl. VAT
10 In stock - Estimated delivery date 06/11/2026