




€61.43/ pieceexcl. VAT
€74.33incl. VAT
4 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ETVD |
Designation | ET38S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 38S - M52x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 38S - M52x2.0 |
Connection 3 | Cutting ring connection |
Connection size 3 | 38S - M52x2.0 |
Nominal pressure | PN420 |
d1 | 38 mm |
dy | 32 mm |
dy2 | 30 mm |
I5 | 63 mm |
l2 | 41 mm |
l3 | 89 mm |
lg | 114 mm |
SW2 | 50 mm |
SW3 | 60 mm |
€48.48/ pieceexcl. VAT
€58.66incl. VAT
Estimated delivery date - 09/12/2026