




€34.51/ pieceexcl. VAT
€41.76incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ETVD |
Designation | ET25ZS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 25S - M36x2.0 |
Connection 3 | Cutting ring connection |
Connection size 3 | 25S - M36x2.0 |
Nominal pressure | PN420 |
d1 | 25 mm |
dy | 20 mm |
dy2 | 18 mm |
I5 | 50 mm |
l2 | 30 mm |
l3 | 73 mm |
lg | 84 mm |
SW2 | 36 mm |
SW3 | 46 mm |
€22.86/ pieceexcl. VAT
€27.66incl. VAT
33 In stock - Estimated delivery date 09/11/2026