




€20.71/ pieceexcl. VAT
€25.06incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ETVD |
Designation | ET20S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 20S - M30x2.0 |
Connection 3 | Cutting ring connection |
Connection size 3 | 20S - M30x2.0 |
Nominal pressure | PN420 |
d1 | 20 mm |
dy | 16 mm |
dy2 | 14 mm |
I5 | 44.5 mm |
l2 | 26.5 mm |
l3 | 65 mm |
lg | 74 mm |
SW2 | 27 mm |
SW3 | 36 mm |
€15.89/ pieceexcl. VAT
€19.23incl. VAT
10 In stock - Estimated delivery date 06/11/2026