




€58.47/ pieceexcl. VAT
€70.75incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ETVD |
Designation | ET42L DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 42L - M52x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 42L - M52x2.0 |
Connection 3 | Cutting ring connection |
Connection size 3 | 42L - M52x2.0 |
Nominal pressure | PN250 |
d1 | 42 mm |
dy | 36 mm |
dy2 | 34 mm |
I5 | 56 mm |
l2 | 40 mm |
l3 | 75 mm |
lg | 102 mm |
SW2 | 50 mm |
SW3 | 60 mm |
€47.68/ pieceexcl. VAT
€57.69incl. VAT
11 In stock - Estimated delivery date 06/11/2026