




€9.29/ pieceexcl. VAT
€11.24incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ETVD |
Designation | ET15L DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 15L - M22x1.5 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 15L - M22x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 15L - M22x1.5 |
Nominal pressure | PN400 |
d1 | 15 mm |
dy | 12 mm |
dy2 | 10 mm |
I5 | 32.5 mm |
l2 | 21 mm |
l3 | 46 mm |
lg | 56 mm |
SW2 | 19 mm |
SW3 | 27 mm |
€7.34/ pieceexcl. VAT
€8.88incl. VAT
152 In stock - Estimated delivery date 09/11/2026