




€5.54/ pieceexcl. VAT
€6.70incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | EVT12LOMDS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 12L - M18x1.5 |
€4.19/ pieceexcl. VAT
€5.07incl. VAT
Estimated delivery date - 25/11/2026