




€30.60/ pieceexcl. VAT
€37.03incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ETV |
Designation | EVT25S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | Standpipe connection |
Connection size 2 | 25S - M36x2.0 |
Connection 3 | Cutting ring connection |
Connection size 3 | 25S - M36x2.0 |
Nominal pressure | PN400 |
d1 | 25 mm |
dy | 20 mm |
I5 | 50 mm |
l2 | 30 mm |
lg | 84 mm |
lg2 | 42 mm |
SW2 | 36 mm |
SW3 | 46 mm |
€21.99/ pieceexcl. VAT
€26.61incl. VAT
1 In stock - Estimated delivery date 06/11/2026