




€5.61/ pieceexcl. VAT
€6.79incl. VAT
67 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ETV |
Designation | EVT06L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 6L - M12x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 6L - M12x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 6L - M12x1.5 |
Nominal pressure | PN315 |
d1 | 6 mm |
dy | 4 mm |
I5 | 26 mm |
l2 | 12 mm |
lg | 38 mm |
lg2 | 19 mm |
SW2 | 12 mm |
SW3 | 14 mm |
€4.25/ pieceexcl. VAT
€5.14incl. VAT
Estimated delivery date - 04/12/2026