




€11.84/ pieceexcl. VAT
€14.33incl. VAT
59 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ETV |
Designation | EVT18L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 18L - M26x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 18L - M26x1.5 |
Nominal pressure | PN315 |
d1 | 18 mm |
dy | 15 mm |
I5 | 35.5 mm |
l2 | 23.5 mm |
lg | 62 mm |
lg2 | 31 mm |
SW2 | 24 mm |
SW3 | 32 mm |
€8.27/ pieceexcl. VAT
€10.01incl. VAT
64 In stock - Estimated delivery date 06/11/2026