




€6.34/ pieceexcl. VAT
€7.67incl. VAT
61 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ETV |
Designation | EVT10L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 10L - M16x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 10L - M16x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 10L - M16x1.5 |
Nominal pressure | PN315 |
d1 | 10 mm |
dy | 8 mm |
I5 | 29 mm |
l2 | 15 mm |
lg | 44 mm |
lg2 | 22 mm |
SW2 | 14 mm |
SW3 | 19 mm |
€4.75/ pieceexcl. VAT
€5.75incl. VAT
35 In stock - Estimated delivery date 06/11/2026